Menu Search
Search
OUELLET ELECTRIC HEATING #OAC-BS1-BL

Surface Mounting Box, 22.06x16.13x4.31 in., Steel, White

SKU # 62526210404 Manufacturer Series: OAC
Kit Type: Wall Heater Surface Mount Box
Size: 561 x 410 x 109mm (22.06 x 16.13 x 4.31 in.)
Material: Steel
Finish: White

Surface Mount Kits: Kit Type - Wall Heater Surface Mount Box; Material - Steel; Finish - White; Size - 561x410x109mm 22.06x16.13x4.31 in.; Manufacturer Series - OAC