Menu Search
Search
TPI CORP #G2912060S

Baseboard Heater, 277/240VAC, 1250/938 Watt, 60.00 in. L x 6.00 in. H, Ivory

SKU # 68633410302 Manufacturer Series: 2900S
Warning – California Prop 65
Heater Type: Standard Baseboard
Voltage: 277/240V AC
Watts: 1250/938W
Length: 60 in.
Height: 6 in.
Color: Ivory
Control: Not Included

Additional Info: Stainless Steel Element Rod with Aluminum Fins

Warning – California Prop 65

WARNING:This product can expose you to chemicals including nickel which is known to the State of California to cause cancer, and chromium, which is known to the State of California to cause birth defects and/or reproductive harm.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.