The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
Search
TPI CORP #E2915072S

Baseboard Heater, 120VAC, 1500 Watt, 72.00 in. L x 6.00 in. H, Ivory

SKU # 68633410304 Manufacturer Series: 2900S
Warning – California Prop 65
Heater Type: Standard Baseboard
Voltage: 120V AC
Watts: 1500W
Length: 72 in.
Height: 6 in.
Color: Ivory
Control: Not Included

Additional Info: Stainless Steel Element Rod with Aluminum Fins

Warning – California Prop 65

WARNING:This product can expose you to chemicals including nickel which is known to the State of California to cause cancer, and chromium, which is known to the State of California to cause birth defects and/or reproductive harm.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.