Log In
or
Register
Contact
Customer Support
Phone: 866-746-3519
Email:
ecommsalessupport@wesco.com
Menu
Search
Cart
--
Search
Log In
Back
or
Register an Account
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Benefits of an Account
eProcurement
eStock
Learning Center
Value Creation and Consultative Approach
About Us
Back
Branch Locator
FAQ
Routing Guide
Contact
Back
Customer Support
Phone: 866-746-3519
Email:
ecommsalessupport@wesco.com
Branch Locator
Help
Catalog
Heating, Cooling and Plumbing
Cooling
Fans
Fan Guards and Filters
#523-863-202
AMERICAN AIR FILTER INTERNATIONAL
#523-863-202
Ring Panel Filter, 24 x 48 x 2 in.
SKU
#
40094698972
Add to List
Add to Quote
Specifications
Type:
Ring Panel Filter
Product Type:
Filter
Dimensions:
24 x 48 x 2 in.
Description
Fan Grilles and Filters: Type - Ring Panel Filter; Size - Dimensions - 24.00 x 48.00 x 2.00 in.
Downloads
Data Sheet 1