Menu Search
Search
AMERICAN AIR FILTER INTERNATIONAL #173-11-30A42A

PerfectPleat® Filter, Pleated, 150 deg F Max Operating

SKU # 40094692749 Manufacturer Series: HC M8
Type: Pleated Filter
Product Type: Filter
Dimensions: 30 x 42 x 1 in.
Material - Filter: Synthetic
Material - Retainer: Beverage Board

Fan Grilles and Filters: Type - Pleated Filter; Size - Dimensions - 30.00 x 42.00 x 1.00 in.; Material - Filter - Synthetic; Material - Retainer - Beverage Board; Additional Information - Max Operating Temperature: 150 deg F, Efficiency: MERV 8; Manufacturer Series - PerfectPleat HC M8

Additional Info: Max Operating Temperature: 150 deg F, Efficiency: MERV 8