Menu Search
Search
RITTAL CORP #3239124

TopTherm Filter Fan Unit, 24 VDC, 8 in. L x 8 in. W, 55°C

SKU # 63988985832
RoHS Compliant
Type: TopTherm Filter Fan Unit
Voltage: 24V DC
Dimensions: LxW: 8 x 8 in.
Depth: 0.94 in.
Temperature Max: 55°C
Temperature Min: -15°C
Current Draw: 0.23 A