Menu Search
Search
PERFECT AIRE #4PAC8000

Window Air Conditioner, 8000 BTUH, 115V, Cooling, 5.9A

SKU # 84214902547
Type: Air Conditioner
Operation: Cooling
Voltage: 115V
Cooling BTU/​Hr: 8000 BTUH
Amps: 5.9A
Ambient Temperature: 86 deg F, 30 deg C Max
Control: Remote
Dimensions: HxWxD: 13.5 x 18.5 x 17.5 in. (343 x 470 x 445mm)
Weight: 58 lb.

PA 4PAC8000 WND 8KBTU A/C 115V