Menu Search
Heating Cable Connection Kits Connector Plate Multimode SC Duplex - SC Duplex
TE CONNECTIVITY #RAYCLIC-PC

Connector Plate Multimode SC Duplex - SC Duplex

SKU # 78535395001
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Power Connection and End Seal Kit
Application: Heating Cable

Connector Adapters, Loaded: Adapter Type - Connector Plate; Side A - SC Duplex; Side B - SC Duplex; Fiber Count - 12; Fiber Type - Multimode; Connector Material - Zirconia Ceramic; Mounting - Patch Panel or FDU; Color - Aqua; Manufacturer Series - RMG Series

Additional Info: Kit Consists Of: (1) Power Connection (1) Pipe Mounting Bracket (2) Plastic Cable Ties (1) Clip (1) End seal (4) Labels (1) Cable Lubricant