Menu Search
Search
NVENT HOFFMAN #HLHEAT100

Hazardous Location Heater 100W 100/120V AC

SKU # 78351016446
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Heater Type: Hazardous Location Heater
Watts: 100W
Voltage: 100/120V AC
Mounting: DIN Clip
Dimensions: HxWxD: 7.1 x 4.65 x 2.7 in.

Heaters: Heater Type - Hazardous Location Heater; Watts - 100W; Voltage - 100/120V AC; Mounting - DIN Clip; HxWxD - in - 7.10x4.65x2.70 in.; Additional Information - Housing: Aluminum Black Anodized

Additional Info: Housing: Aluminum Black Anodized