Menu Search
Heaters Semiconductor Control Panel Heater 30W 110/120V AC/DC 1.2A

HOFFMAN #DAH301

Semiconductor Control Panel Heater 30W 110/120V AC/DC 1.2A

SKU #78351070620
Manufacturer Series: DAH
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Heater Type: Semiconductor Control Panel Heater
Watts: 30W
Voltage: 110/120V AC/DC
Amps: 1.2A
Mounting: Clip for 35mm DIN Rail
Dimensions: L: 3.93 in.
Weight: 0.66 lb.

Heaters: Heater Type - Semiconductor Control Panel Heater; Watts - 30W; Voltage - 110/120V AC/DC; Amps - 1.2A; Mounting - Clip for 35mm DIN Rail; HxWxD - in - 3.93" L; Weight - lb - 0.66 lb; Additional Information - PTC Positive Temperature Coefficient Heating Element; Manufacturer Series - DAH

Additional Info: PTC Positive Temperature Coefficient Heating Element