Enclosure Fan Driven Heater 800W 115V AC 6.5A

SKU: 78351070590
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Heater Type: Enclosure Fan Driven Heater
Watts: 800W
Voltage: 115V AC
Amps: 6.5A
Thermostat: 0 to 100 degF (-18 to 38 degC)
Mounting: Interior Panel
HxWxD - in: 7.50"x4.00"x4.38"
Weight - lb: 6.00 lb
Manufacturer Series: DAH
Heaters: Heater Type - Enclosure Fan Driven Heater; Watts - 800W; Voltage - 115V AC; Amps - 6.5A; Thermostat - 0 to 100 degF (-18 to 38 degC); Mounting - Interior Panel; HxWxD - in - 7.50"x4.00"x4.38"; Weight - lb - 6.00 lb; Manufacturer Series - DAH