Menu Search
Heaters Electric Heater, 650W, 120VAC, 12A, Clip for 35mm DIN Rail

HAMMOND MANUFACTURING #SCR027019

Electric Heater, 650W, 120VAC, 12A, Clip for 35mm DIN Rail

SKU #62398018167
Manufacturer Series: SCR
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Heater Type: Electric Heater
Watts: 650W
Voltage: 120V AC
Amps: 12A
Thermostat: 32 to 140 deg F (0 to 60 deg C)
Mounting: Clip for 35mm DIN Rail
Weight: 2.4 lb.

Heaters: Heater Type - Electric Heater; Watts - 650W; Voltage - 120V AC; Amps - 12.00 A; Thermostat - 32 to 140 deg F (0 to 60 deg C); Mounting - Clip for 35mm DIN Rail ; Weight - lb - 2.40 lb; Additional Information - Housing: Plastic, CFM: 26; Manufacturer Series - SCR

Additional Info: Housing: Plastic, CFM: 26