Menu Search
Heaters Electric Heater, 550W, 230VAC, 13A, Clip for 35mm DIN Rail

HAMMOND MANUFACTURING #SCR027009230

Electric Heater, 550W, 230VAC, 13A, Clip for 35mm DIN Rail

SKU #62398020411
Manufacturer Series: SCR
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Heater Type: Electric Heater
Watts: 550W
Voltage: 230V AC
Amps: 13A
Thermostat: 32 to 140 deg F (0 to 60 deg C)
Mounting: Clip for 35mm DIN Rail
Weight: 2 lb.

Heaters: Heater Type - Electric Heater; Watts - 550W; Voltage - 230V AC; Amps - 13.00 A; Thermostat - 32 to 140 deg F (0 to 60 deg C); Mounting - Clip for 35mm DIN Rail ; Weight - lb - 2.00 lb; Additional Information - Housing: Plastic, CFM: 20; Manufacturer Series - SCR

Additional Info: Housing: Plastic, CFM: 20