Menu Search
HAMMOND MANUFACTURING #SHG14007

Electric Heater, 5.50 in. L, 100W, 110/250VAC/DC, 4.5A, 35mm DIN Rail Mounting

SKU # 62398034216 Manufacturer Series: SHG
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Heater Type: Electric Heater
Watts: 100W
Voltage: 110/250V AC/DC
Amps: 4.5A
Mounting: Clip for 35mm DIN Rail
Dimensions: L: 5.5 in.
Weight: 1 lb.

Heaters: Heater Type - Electric Heater; Watts - 100W; Voltage - 110/250V AC/DC; Amps - 4.5A; Mounting - Clip for 35mm DIN Rail; HxWxD - in - 5.50 in L; Weight - lb - 1.00 lb; Manufacturer Series - SHG