Menu Search
Search
HAMMOND MANUFACTURING #SHGM1430

Electric Heater, 30W, 110/250VAC, 1.2A, Clip for 35mm DIN Rail, 1.77x1.16x2.95 in.

SKU # 62398071982 Manufacturer Series: SHGM
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Heater Type: Electric Heater
Watts: 30W
Voltage: 110/250V AC
Amps: 1.2A
Mounting: Clip for 35mm DIN Rail
Dimensions: HxWxD: 1.77 x 1.16 x 2.95 in.
Weight: 0.5 lb.

Heaters: Heater Type - Electric Heater; Watts - 30W; Voltage - 110/250V AC; Amps - 1.20 A; Mounting - Clip for 35mm DIN Rail ; HxWxD - in - 1.77x1.16x2.95 in.; Weight - lb - 0.50 lb; Additional Information - Housing: Aluminum Black Anodized; Manufacturer Series - SHGM

Additional Info: Housing: Aluminum Black Anodized