NUTONE #9422P

Heater, (2) 250R40 Lamp, White Polymeric Grille

SKU: 78489132648
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Heater Type: Bulb Heater
Number of Lamps: 2
Lamp: 250R40
Grille: White Polymeric
Housing LxWxD - in: 14-7/8 x 7-7/8 x 5-5/8
Description
Heater and Vent Combinations: Heater Type - Bulb Heater; Number of Lamps - 2; Lamp - 250R40; Grille - White Polymeric; Housing LxWxD - in - 14-7/8 x 7-7/8 x 5-5/8