BERKO #CWHSM

Surface Unit Heater Mounting Frame 500-2000W Heater Size

SKU: 68536013947
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Bracket Type: Unit Heater Mounting Frame
Mounting: Surface
Heater Size: 500-2000W
Manufacturer Series: CW
Description
Heater Mounting Brackets: Bracket Type - Unit Heater Mounting Frame; Mounting - Surface; Heater Size - 500-2000W; Additional Information - 12-1/2 in. H x 10-3/8 in. W x 4 in. D; Manufacturer Series - CW
Additional Info: 12-1/2 in. H x 10-3/8 in. W x 4 in. D