Menu Search
Search
BELAIR #AFB24-SR

BELIMO® Damper Actuator, 24 VAC/DC, 5.5 w, 9.69 in. H x 3.42 in. D

SKU # 43596799998
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Proportional Spring Return Damper Actuator
Size: HxD: 9.69 x 3.42 in.
Material: Galvanized Steel and Plastic
Electrical Rating: 24 VAC/DC, 5.5 w
For Use With: Dampers in HVAC Systems

The AF 24-SR series actuators provide true spring return operation for reliable fail-safe application and positive close off on air tight dampers. The spring return system provides constant torque to the damper with, and without, power applied to the actu