Menu Search
Heat Tapes Attachment Tape Aluminum
CHEMELEX #AT180

Attachment Tape Aluminum

SKU # 78884192030
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Attachment Tape
Application: Heating Cable and Thermostat Sensors to Pipe and Tanks
Material: Aluminum
Length: 180 ft.

Heat Tapes: Type - Attachment Tape; Application - Heating Cable and Thermostat Sensors to Pipe and Tanks; Material - Aluminum; Length - 180 ft; Additional Information - Minimum Installation Temperature: 32 deg F (0 deg C)

Additional Info: Minimum Installation Temperature: 32 deg F (0 deg C)