MILWAUKEE #8988-20

Heat Gun 120VAC 12.5A

SKU: 04524206303
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Tool Type: Heat Gun
Amps: 12.5A
Voltage: 120V AC
Output: Variable Temperature
Air Temperature: 110 to 1150 deg F
Description
Heat Guns: Tool Type - Heat Gun; Amps - 12.5; Voltage - 120VAC; Output - Variable Temperature; Air Temperature - 110 to 1150 deg F; Additional Information - Length: 11-1/2 in., 10.6/17.6 CFM
Additional Info: Length: 11-1/2 in., 10.6/17.6 CFM