Menu Search
Search
BLACK & DECKER #D26960

Heat Gun, 13A, 120VAC, Variable Temperature

SKU # 88591117813
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Tool Type: Heat Gun
Amps: 13A
Voltage: 120V AC
Output: Variable Temperature
Air Temperature: 150 to 1100 Degree F
Accessories: Cone Nozzle, Fishtail Surface Nozzle

B&DDO D26960 H-D HEAT GUN W/LCD DSP