Menu Search

HOFFMAN #XR290826012

Enclosure Heat Exchanger

SKU: 78351011341
Manufacturer Series: XR
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Enclosure Heat Exchanger
Voltage: 230V, 50/60Hz
Amps: 0.3A
Ambient Temperature: 140 deg F, 60 deg C Max
Air In Rating: 8W/deg F, 14W/deg C
Mounting Orientation: Vertical
Construction: Stainless Steel, RAL 7035 Light Gray, Semi Textured Powder Coat
HxWxD: 29.50x10.00x3.09 in. (749.3x254x78.5mm)
Weight: 21 lb. (9.5kg)
Description
Heat Exchangers: Type - Enclosure Heat Exchanger; Voltage - 230V, 50/60 Hz; Amps - 0.30A; Ambient Temperature - 140 deg F, 60 deg C Max; Air In Rating - 8W/deg F, 14W/deg C; Mounting Orientation - Vertical ; Construction - Stainless Steel, RAL 7035 Light Gray, Semi Textured Powder Coat; HxWxD - 29.50x10.00x3.09 in. (749.3x254x78.5mm); Weight - 21.00-lb, 9.50-kg; Additional Information - Power Consumption: 69 W, Sound Level: 56 dBA; Manufacturer Series - XR
Additional Info: Power Consumption: 69 W, Sound Level: 56 dBA