Menu Search
Heat Exchangers Enclosure Heat Exchanger
HOFFMAN #WCHE06916002

Enclosure Heat Exchanger

SKU # 78351025611 Manufacturer Series: WCHE
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Enclosure Heat Exchanger
Voltage: 115V, 50/60Hz
Amps: 2A
Ambient Temperature: 122 deg F, 50 deg C Max
Mounting Orientation: Vertical
Construction: Mild Steel, RAL 7035 Light Gray, Semi Textured Powder Coat
Dimensions: HxWxD: 36.41 x 15.75 x 8.07 in. (925 x 400 x 205mm)
Weight: 46.3 lb. (21kg)

Heat Exchangers: Type - Enclosure Heat Exchanger; Voltage - 115V, 50/60 Hz; Amps - 2.00A; Ambient Temperature - 122 deg F, 50 deg C Max; Mounting Orientation - Vertical ; Construction - Mild Steel, RAL 7035 Light Gray, Semi Textured Powder Coat; HxWxD - 36.41x15.75x8.07 in. (925x400x205mm); Weight - 46.30-lb, 21.00-kg; Additional Information - Power Consumption: 110 W, Sound Level: 58 dBA; Manufacturer Series - WCHE

Additional Info: Power Consumption: 110 W, Sound Level: 58 dBA