Menu Search

HOFFMAN #WCHE04926002

Enclosure Heat Exchanger

SKU: 78351025614
Manufacturer Series: WCHE
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Enclosure Heat Exchanger
Voltage: 230V, 50/60Hz
Amps: 0.8A
Ambient Temperature: 122 deg F, 50 deg C Max
Mounting Orientation: Vertical
Construction: Mild Steel, RAL 7035 Light Gray, Semi Textured Powder Coat
HxWxD: 36.41x15.75x8.07 in. (925x400x205mm)
Weight: 44.1 lb. (20kg)
Description
Heat Exchangers: Type - Enclosure Heat Exchanger; Voltage - 230V, 50/60 Hz; Amps - 0.80A; Ambient Temperature - 122 deg F, 50 deg C Max; Mounting Orientation - Vertical ; Construction - Mild Steel, RAL 7035 Light Gray, Semi Textured Powder Coat; HxWxD - 36.41x15.75x8.07 in. (925x400x205mm); Weight - 44.10-lb, 20.00-kg; Additional Information - Power Consumption: 90 W, Sound Level: 58 dBA; Manufacturer Series - WCHE
Additional Info: Power Consumption: 90 W, Sound Level: 58 dBA