HOFFMAN #WCHE01926002

Enclosure Heat Exchanger

SKU: 78351025613
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Enclosure Heat Exchanger
Voltage: 230V, 50/60Hz
Amps: 0.5A
Ambient Temperature: 122 deg F, 50 deg C Max
Mounting Orientation: Vertical
Construction: Mild Steel, RAL 7035 Light Gray, Semi Textured Powder Coat
HxWxD: 15.90x12.12x4.49 in. (404x308x114mm)
Weight: 19.84 lb. (9kg)
Manufacturer Series: WCHE
Description
Heat Exchangers: Type - Enclosure Heat Exchanger; Voltage - 230V, 50/60 Hz; Amps - 0.50A; Ambient Temperature - 122 deg F, 50 deg C Max; Mounting Orientation - Vertical ; Construction - Mild Steel, RAL 7035 Light Gray, Semi Textured Powder Coat; HxWxD - 15.90x12.12x4.49 in. (404x308x114mm); Weight - 19.84-lb, 9.00-kg; Additional Information - Power Consumption: 28 W, Sound Level: 58 dBA; Manufacturer Series - WCHE
Additional Info: Power Consumption: 28 W, Sound Level: 58 dBA