Menu Search

HOFFMAN #TX385624100

Enclosure Heat Exchanger

SKU: 78351023431
Manufacturer Series: TX
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Enclosure Heat Exchanger
Voltage: 24V DC
Amps: 8.6A
Ambient Temperature: 149 deg F, 65 deg C Max
Air In Rating: 56W/deg F, 100W/deg C
Mounting Orientation: Vertical
Construction: Mild Steel, RAL 7035 Light Gray, Semi Textured Powder Coat
HxWxD: 38.00x19.70x10.10 in. (965.2x500.4x256.5mm)
Weight: 66 lb. (30.4kg)
Description
Heat Exchangers: Type - Enclosure Heat Exchanger; Voltage - 24VDC, 50/60 Hz; Amps - 8.60A; Ambient Temperature - 149 deg F, 65 deg C Max; Air In Rating - 56W/deg F, 100W/deg C; Mounting Orientation - Vertical ; Construction - Mild Steel, RAL 7035 Light Gray, Semi Textured Powder Coat; HxWxD - 38.00x19.70x10.10 in. (965.2x500.4x256.5mm); Weight - 66.00-lb, 30.40-kg; Additional Information - Power Consumption: 100 W, Sound Level: 64 dBA; Manufacturer Series - TX
Additional Info: Power Consumption: 100 W, Sound Level: 64 dBA