WESCO Gaithersburg, MD, and Edison, NJ, branches and TVC branches in Annville, Middletown, and Chambersburg, PA, are closed due to weather.

Menu Search
HOFFMAN #TX231448100

Enclosure Heat Exchanger

SKU # 78351018853 Manufacturer Series: TX
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Enclosure Heat Exchanger
Voltage: 48V DC
Amps: 1.8A
Ambient Temperature: 149 deg F, 65 deg C Max
Air In Rating: 14W/deg F, 25W/deg C
Mounting Orientation: Vertical
Construction: Mild Steel, RAL 7035 Light Gray, Semi Textured Powder Coat
Dimensions: HxWxD: 23 x 12 x 7.1 in. (584.2 x 304.8 x 180.3mm)
Weight: 30 lb. (13.6kg)

Heat Exchangers: Type - Enclosure Heat Exchanger; Voltage - 48VDC, 50/60 Hz; Amps - 1.80A; Ambient Temperature - 149 deg F, 65 deg C Max; Air In Rating - 14W/deg F, 25W/deg C; Mounting Orientation - Vertical ; Construction - Mild Steel, RAL 7035 Light Gray, Semi Textured Powder Coat; HxWxD - 23.00x12.00x7.10 in. (584.2x304.8x180.3mm); Weight - 30.00-lb, 13.60-kg; Additional Information - Power Consumption: 25 W, Sound Level: 56 dBA; Manufacturer Series - TX

Additional Info: Power Consumption: 25 W, Sound Level: 56 dBA