Menu Search
HAMMOND MANUFACTURING #PWS7102A230N4LG

Enclosure Heat Exchanger, 230V, 50/60Hz, Vertical, Galvanized Steel, Light Gray

SKU # 62398072044 Manufacturer Series: PWS
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Enclosure Heat Exchanger
Voltage: 230V, 50/60Hz
Ambient Temperature: 122 deg F, 70 deg C Max
Mounting Position: Enclosure Exterior
Mounting Orientation: Vertical
Construction: Galvanized Steel, Light Gray
Dimensions: HxWxD: 19.68 x 7.87 x 5.91 in. (500 x 200 x 150mm)
Weight: 16 lb. (7.7kg)

Heat Exchangers: Type - Enclosure Heat Exchanger; Voltage - 230V, 50/60 Hz; Ambient Temperature - 122 deg F, 70 deg C Max; Mounting Position - Enclosure Exterior; Mounting Orientation - Vertical ; Construction - Galvanized Steel, Light Gray; HxWxD - 19.68x7.87x5.91 in. (500x200x150mm); Weight - 16.00-lb, 7.70-kg; Manufacturer Series - PWS