Menu Search

MIRCOM #TD-200

Heat Detector, Fixed, 200 deg F

SKU: 44004910100
Manufacturer Series: TD Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Heat Detector
Operation: Fixed
Temperature: 200 deg F(94 deg C)
Description
A neutral white exterior and an unobtrusive, low profile housing make the TD heat detector blend onto any ceiling. The plastic housing fits onto any standard octagon or square electrical box with a trim plate. The unit will protrude no more than 1 in. below the surface of the finishing ceiling. Using a bi-metal disc as a heat sensing element, an alarm is initiated when the air temperature exceeds the unit's rated level. Only when the air temperature decreases below the rated level will the detector automatically reset.
Additional Info: Coverage: 225 sq-ft, Spacing: 15 Feet Centre, 7.5 Feet From Wall