EDWARDS SIGNALING #281B-PL

Heat Detector 135 degF(57 degC) Rate of Rise and Fixed, 15 degF Min.

SKU: 78264022851
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Heat Detector
Operation: Rate of Rise and Fixed, 15 degF Min.
Temperature: 135 degF(57 degC)
Contacts: 3A at 125V AC / 1A at 24V DC
Description
Heat Detectors: Type - Heat Detector; Operation - Rate of Rise and Fixed, 15 degF Min.; Temperature - 135 degF(57 degC); Contacts - 3A@125VAC/1A@24VDC