×

Your shopping cart is empty.

BRADY PD439G

BRADY  PD439G

Earplug Dispenser, 13 in. H x 12 in. W x 8 in. D, Acrylic/Clear

BRADY

Manufacturer # PD439G

SKU: 75447345790





Product Description

Storage: Type - Earplug Dispenser; Material - Acrylic, Clear; Size - 13 in H x 12 in W x 8 in D; Additional Information - Capacity: 200 Disposable Plugs. Legend: Green, WEAR YOUR EARPLUGS w/down arrow. Mount: Wall or Table


Additional: Capacity: 200 Disposable Plugs. Legend: Green, WEAR YOUR EARPLUGS w/down arrow. Mount: Wall or Table
Price

(save

Quantity Pricing

Unit of Sale: Each

Required Date:

Qty:

Type: Earplug Dispenser
Material: Acrylic, Clear
Size: HxWxD: 13 x 12 x 8 in.

Welcome

Our website has detected that you are using an outdated browser. Using your current browser will prevent you from accessing features on our website and enjoying the full experience of our website. An upgrade is strongly recommended to allow you to take full advantage of our sites features.

Please download one of these updated browsers to continue: