Menu Search
Headlamps and Helmet Lights Rechargeable Headlamp, Lithium Polymer, LED
STREAMLIGHT #61700

Rechargeable Headlamp, Lithium Polymer, LED

SKU # 08092661700
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Rechargeable Head Lamp
Number of Cells: 1
Battery Type: Lithium Polymer
Battery Included: Included
Bulb: LED
Light Output: High, Low
Material: Polycarbonate
Color: Yellow
Dimensions: LxWxH: 2.7 x 0.75 x 1.13 in.
Run Time: 2.00 to 9.50 Hrs
Contents: Visor Clip, 5 in. USB Cord and Elastic Headstrap
Lumens: 35-180 lm