Menu Search
STREAMLIGHT #61100

HeadsUp Lite Headlamp, LED/Xenon, 3 AAA, Plastic, Yellow

SKU # 08092661100
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Headlamp
Number of Cells: 3
Cell Size: AAA
Battery Included: Yes
Bulb: LED/Xenon
Material: Plastic
Color: Yellow
Run Time: 80 hr. (Low), 3 hr. (High)
Contents: Elastic strap headband and lanyard
Watts: 1.53W (High), 0.4W (Low)

Headlamp; Number of Cells: 3; Cell Size: AAA; Battery Included: Yes; Bulb: LED/Xenon; Material: Plastic; Color: Yellow; Run Time: 80 hr. (Low), 3 hr. (High); Watts: 1.53W (High), 0.40W (Low)

Additional Info: End mounted clip allows 360 deg head rotation