Menu Search
Search
PRINCETON TEC #APX-OR-IND

Headlamp, LED, 4 AA, Black/Red, Waterproof

SKU # 79562601354
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Headlamp
Number of Cells: 4
Battery Type: Alkaline
Cell Size: AA
Bulb: LED
Color: Black/Red
Run Time: 150 hr.
Lumens: 550

Headlamp; Number of Cells: 4; Battery Type: Alkaline; Cell Size: AA; Battery Included: ; Bulb: LED; Color: Black/Red; Run Time: 150 hr.; Lumens: 550

Additional Info: Waterproof. Ideal for outdoor activities including caving. Switches from spot to flood.