Menu Search
Search
PRINCETON TEC #FUEL-IND

Headlamp, LED, 3 AAA, Rubber

SKU # 79562601492
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Headlamp
Number of Cells: 3
Cell Size: AAA
Bulb: LED
Material: Rubber
Lumens: 70

Headlamp; Number of Cells: 3; Cell Size: AAA; Battery Included: ; Bulb: LED; Material: Rubber

Additional Info: Burn Time: 146 Hours