Menu Search
Search
PRINCETON TEC #VIZZ-II

Headlamp, LED, 3 AAA, Polymer, Black

SKU # 79562602007
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Headlamp
Number of Cells: 3
Cell Size: AAA
Battery Included: Yes
Bulb: LED
Material: Polymer
Color: Black
Dimensions: LxWxH: 2.4 x 1.2 x 1.8 in.
Listings: Class I, II, III, Division 1 and 2, Groups A-G

Headlamp; Number of Cells: 3; Cell Size: AAA; Battery Included: Yes; Bulb: LED; Material: Polymer; Color: Black; Dimensions: 2.40 in. L x 1.20 in. W x 1.80 in. H; Listings: Class I, II, III, Divisions 1 and 2, Groups A-G

Additional Info: On/Off: Pushbutton Top, White LED.