Menu Search
Search
PRINCETON TEC #EOS-IND

Headlamp, LED, 3, AAA, Plastic, Black

SKU # 79562601105
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Headlamp
Number of Cells: 3
Cell Size: AAA
Battery Included: Yes
Bulb: LED
Material: Plastic
Color: Black
Listings: UL, Class I Division 2 Groups A, B, C & D Class II Division 2 Groups F & G

Headlamp; Number of Cells: 3; Cell Size: AAA; Battery Included: Yes; Bulb: LED; Material: Plastic; Color: Black; Listings: UL Listed, Class I Division 2 Groups A, B, C & D Class II Division 2 Groups F & G