Menu Search
Search
PRINCETON TEC #EOS-II

Headlamp, Alkaline, 3 Cells, AAA, LED, 130 lm, Black

SKU # 79562601375
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Headlamp
Number of Cells: 3
Battery Type: Alkaline
Cell Size: AAA
Battery Included: Yes
Bulb: LED
Material: Polymer
Color: Black
Listings: UL Class 1 Division 1, Groups A, B, C and D, UL Temp Code- T4
Contents: Rubber Hard Hat Strap, 3M Dual Lock, Standard Nylon Headstrap
Lumens: 130