Menu Search
Search
PRINCETON TEC #EOS-II-OR

Head Lamp Kit, Alkaline, 3 Cells, AAA, LED, 108 hr

SKU # 79562601425
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Head Lamp Kit
Number of Cells: 3
Battery Type: Alkaline
Cell Size: AAA
Battery Included: Included
Bulb: LED
Material: Polymer
Color: Orange
Run Time: 108 hr
Listings: UL Class I Division 1, Groups A, B, C and D
Contents: Rubber Hard Hat Strap, 3M Dual Lock, Standard Nylon Head Strap
Lumens: 130

The Intrinsically Safe EOS II is designed and constructed to meet the most rigorous of demands both in application and environment, worn with or without your hard hat. The head unit is self contained, waterproof, and constructed of high grade materials. T