Menu Search
PELICAN #2620C

Headsup Headlamp, Xenon White/LED, 3 AAA, ABS Polymer, Black

SKU # 78032298983 Manufacturer Series: LITE
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Headlamp
Number of Cells: 3
Cell Size: AAA
Battery Included: Yes
Bulb: (1) Xenon White / (3) LED White
Material: ABS Polymer
Color: Black
Listings: UL Class I Division 2

Headlamp; Number of Cells: 3; Cell Size: AAA; Battery Included: Yes; Bulb: (1) Xenon White / (3) LED White; Material: ABS Polymer; Color: Black; Listings: UL Class I Div. 2

Additional Info: Water resistant. Dual Lighting levels. Cloth strap/rubber positioning pad. 90 deg Tilting Head