Menu Search
Headlamps and Helmet Lights Headlamp, Xenon, 2 AAA, Plastic Body/Polycarbonate Lens

FLUKE #L205

Headlamp, Xenon, 2 AAA, Plastic Body/Polycarbonate Lens

SKU #09596924260
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Helmet Light
Number of Cells: 2
Cell Size: AAA
Battery Included: Yes
Bulb: Xenon
Color: Black/Yellow
Contents: Ball Cap Light Clip

Hat Light; Number of Cells: 2; Cell Size: AAA; Battery Included: Yes; Bulb: Xenon; Color: Black/Yellow

Additional Info: Includes: Ball Cap Light clip