You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EVEREADY #TUFHD31PE

Headlamp, LED, 3 AA, Black/Gray

SKU # 03980004023 Manufacturer Series: Hard Case
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Headlamp
Number of Cells: 3
Cell Size: AA
Battery Included: Yes
Bulb: LED
Color: Black/Gray
Lumens: 100

Headlamp; Number of Cells: 3; Cell Size: AA; Battery Included: Yes; Bulb: LED; Color: Black/Gray

Additional Info: Head Flashlight w/rear mount battery pack, (1) Cree XRC White, (2) Red, (1) Green LEDs