Menu Search

INDUSTRIAL SUPPLIES MISC #11549

Hammer, Hatchet, Octagonal Face, Wood Handle

SKU: 78404194357
Manufacturer Series: Plumb
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Hatchet Hammer
Weight - Head: 30.00 oz
Blade Size - in: 3.63 in.
Hammer Face: Octagonal Face
Length: 13.5 in.
Handle: Wood (Hickory)
Description
Hatchet Hammers: Type - Hatchet Hammer; Weight - Head - 30.00 oz; Blade Size - in - 3.63"; Hammer Face - Octagonal Face; Length - 13.50 in; Handle - Wood (Hickory); Additional Information - Style: Half Hatchet. Perma Bond Head To Handle; Manufacturer Series - Plumb
Additional Info: Style: Half Hatchet. Perma Bond Head To Handle