Menu Search
SELLSTROM MANUFACTURING CO #4400-EP1WA

Advantage

SKU # 03273898687
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Standard/Economy Harness
Size: Universal
Weight Capacity: 310 lb. (140kg)
Connection Rings: Back and Side D-Rings
Straps - Chest: Mating Buckle
Straps - Leg: Friction Buckle
Listings: OSHA, ANSI

RTC Advantage II Harness features three adjustment points for a complete, comfortable fit. There is no waist strap across the midsection, allowing for more ease and comfort for work tasks requiring bending and kneeling. A sub-pelvic strap is included to provide extra comfort and support during and after a fall arrest. A stress indicator gives positive visual proof when the harness has experienced the excessive forces of a fall arrest.