MSA #10072493

Workman Standard/Economy Harnesses Harness XX-Large - 10380

SKU: 78545025985
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Standard/Economy Harnesses
Size: 2X-Large
Connection Rings: Back D-Ring and Hip D-Ring
Straps - Leg: Tongue Buckle
Description
Lightweight components and durable webbing make this vest-style harness a comfortable and economical choice. This harness with optional hip D-Rings for work positioning fits a wide range of body types and sizes. Color-contrasting black thigh and high-visibility yellow torso straps simplify donning. The web retainer collars keep the excess webbing in order.
Additional Info: 400 lb: Meets applicable OSHA, ANSI and CSA standards