Menu Search
Harnesses Standard/Economy Harnesses Harness X-Small - 10377

MSA #10072490

Workman Standard/Economy Harnesses Harness X-Small - 10377

SKU #78545025988
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Standard/Economy Harnesses
Size: X-Small
Connection Rings: Back D-Ring and Hip D-Ring
Straps - Leg: Tongue Buckle

Lightweight components and durable webbing make this vest-style harness a comfortable and economical choice. This harness with optional hip D-Rings for work positioning fits a wide range of body types and sizes. Color-contrasting black thigh and high-visibility yellow torso straps simplify donning. The web retainer collars keep the excess webbing in order.

Additional Info: 400 lb: Meets applicable OSHA, ANSI and CSA standards