MSA #10072486

Standard/Economy Harnesses Harness X-Small - 10373

SKU: 78545025992
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Standard/Economy Harnesses
Size: X-Small
Connection Rings: Back D-Ring
Straps - Leg: Tongue Buckle
Manufacturer Series: Workman
Lightweight components and durable webbing make this vest-style harness a comfortable and economical choice. This harness with optional hip D-Rings for work positioning fits a wide range of body types and sizes. Color-contrasting black thigh and high-visibility yellow torso straps simplify donning. The web retainer collars keep the excess webbing in order.
Additional Info: 400 lb: Meets applicable OSHA, ANSI and CSA standards