Menu Search
Harnesses Harness, Premium Padded, 400 lbs Capacity

MSA #10109265

TechnaCurv Harness, Premium Padded, 400 lbs Capacity

SKU #78545098900
Manufacturer Series: FP
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Premium Padded Harnesses
Connection Rings: Back D-Ring and Side D-Rings
Straps - Chest: Mating Buckle
Straps - Leg: Tongue Buckle

Harness: Type - Premium Padded Harnesses; Connection Rings - Back D-Ring and Side D-Rings; Straps - Chest - Mating Buckle; Straps - Leg - Tongue Buckle; Additional Information - 400 lb: Meets applicable OSHA, ANSI and CSA standards; Manufacturer Series - FP TechnaCurv

Additional Info: 400 lb: Meets applicable OSHA, ANSI and CSA standards