Menu Search

MSA #10077573

Workman Harness, Full Body, Construction, 2X-Large

SKU: 78545025662
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Construction Harnesses
Size: 2X-Large
Connection Rings: Side D-Rings and Back D-Ring
Straps - Leg: Tongue Buckle
Description
The Workman Harness is comfortable fall protection that's easy of use. The integral back pad comes with a removable tongue buckle tool belt. Units feature a Qwik-Fit chest strap tongue buckle leg straps and back and side D-rings. Features shoulder pads.
Additional Info: 400 lbs: Meet OSHA and ANSI standards