Menu Search
Search
MSA #10041609

Full Body Harness Harness Dupont Teflon Web Standard

SKU # 78545028002
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Full Body Harness
Size: Standard
Material Type: Dupont Teflon Web
Material Color: Red
Connection Rings: (1) Back D-Ring, (1) Chest D-Ring, (2) Hip D-Ring
Straps - Shoulder: Visco-Elastic
Straps - Chest: Qwik-Fit
Straps - Leg: Tongue Buckle

Harnesses: Type - Full Body Harness ; Size - Standard; Material Type - Dupont Teflon Web; Material Color - Red; Connection Rings - (1) Back D-Ring, (1) Chest D-Ring, (2) Hip D-Ring; Straps - Shoulder - Visco-Elastic; Straps - Chest - Qwik-Fit; Straps - Le

Additional Info: Dimension: 4.803 in. L x 7.953 in. W x 9.921 in. H